Description
Q-Line circuit breakers THQB, THHQB 120 Vac, ground fault breakers (5 ma).
Specifications
| Brand Name | GE | Item Name | Molded Case Circuit Breaker |
| Type | THQB | Series | Q-Line |
| Number of Poles | 1 | Interrupt Rating | 10 kA at 240 V |
| Amperage Rating | 15 A | Voltage Rating | 120 V |
| Terminal Connection | Bolt-On, Load Side Lug | Phase | 1 |
| Trip Type | Thermal Magnetic, Long-Time and Instantaneous |
Packages
| 1 - UNIT - 1 |