Abbotsford
GEDTHQB1130

GESCAN THQB1130 30Amp 120/240VAC 10kA 1-Pole General Electric Q-Line THQB Series Molded Case Circuit Breaker

Price $34.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQB1130

Description

Molded case circuit breaker with 1-pole has quick-make/quick-break mechanisms, common trip bars and easy to spot trip indication for safety as well as reliability. Miniature circuit breaker has a voltage rating of 120 VAC, 120/240 VAC and current rating of 30 A. It has an interrupting current rating of 10 kA at 120 VAC and 10 kA at 120/240 VAC. It is ideally designed to offer superior overload and short circuit protection. Compact, thermal-magnetic breaker has 1 inch bolt-on mounting and is designed for residential/commercial applications. It accommodates copper wire of size 14 to 8 AWG and aluminium wire of size 12 to 8 AWG. It has HACR load rating and is used on AQ panel boards. It measures 1 x 2-3/8 x 3-9/32 inch. It is suitable for reverse feed. Standard continuous current rated. Fixed long time and fixed instantaneous.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQB Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 120/240 VAC Terminal Connection Screw Clamp
Mounting Type Bolt-On Phase 1
Conductor Size 12-8 AWG Aluminum, 14-8 AWG Copper Frame Q-Line
Trip Type Thermal Magnetic Dimensions 1 in W x 2-3/8 in D x 3-9/32 in H
Standards UL File E11592, HACR Rated Application For Load Centers and Lighting Panels

Packages

1 - UNIT - 1 10 - UNIT - 10