Description
THQB Q line/moulded case circuit breaker. 70 A, 2-pole. 120/240 VAC system voltage. 6 to 1/0 KCMIL (copper) or 4 to 1/0 KCMIL (aluminium) wire range, solid or stranded for 14 to 10 AWG. Internal common trip.
Specifications
| Brand Name | Emerson | Item Name | Circuit Breaker |
| Type | Miniature, Standard | Series | THQB |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 70 A | Voltage Rating | 120/240 VAC |
| Terminal Connection | Lug | Mounting Type | Bolt-On |
| Phase | 1 | Conductor Size | 8-1/0 AWG |
| Frame | Q-Line | Trip Type | Non-Interchangeable, Long Time and Instantaneous |
| Dimensions | 3.28 in L x 2 in W x 2.38 in D | Standards | UL Listed, CSA Certified |
| Application | For Residential and Commercial Applications |
Packages
| 1 - UNIT - 1 |