Abbotsford
GEDTHQB32015

GESCAN THQB32015 15Amp 240VAC 10kA 3-Pole General Electric Q-Line THQB Series Molded Case Circuit Breaker

Price $196.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQB32015

Description

Molded case circuit breakers TQB, THQB 240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQB, Internal Common Trip Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 VAC Terminal Connection Screw Clamp
Mounting Type Bolt-On Phase 3
Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum Frame Q-Line
Trip Type Thermal Magnetic Dimensions 3 in W x 2-3/8 in D x 3-9/32 in H
Standards UL File E11592, HACR Rated Application For Load Centers and Lighting Panels

Packages

1 - UNIT - 1