Description
Molded case circuit breakers TQB, THQB 240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.
Specifications
| Brand Name | Emerson | Item Name | Molded Case Circuit Breaker |
| Type | Type THQB, Internal Common Trip | Number of Poles | 3 |
| Interrupt Rating | 10 kA | Amperage Rating | 30 A |
| Voltage Rating | 240 VAC | Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
| Terminal Connection | Load Lug | Frame | Q-Line |
| Mounting Type | Bolt-On | Trip Type | Non-Interchangeable, Thermal Magnetic |
| Dimensions | 3 in W x 2-3/8 in D x 3-9/32 in H | Standards | UL File E11592, HACR Rated |
| Application | For Load Centers and Lighting Panels |
Packages
| 1 - UNIT - 1 |