Description
Molded case circuit breakers TQB, THQB 240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.
Specifications
| Brand Name | Emerson | Item Name | Molded Case Circuit Breaker |
| Type | Type THQB, Internal Common Trip | Number of Poles | 3 |
| Interrupt Rating | 10 kA | Amperage Rating | 40 A |
| Voltage Rating | 120/240 VAC | Terminal Connection | Lug |
| Mounting Type | Bolt-On | Phase | 3 |
| Conductor Size | 8-3 AWG Aluminum, 8-3 AWG Copper | Frame | Q-Line |
| Trip Type | Thermal Magnetic | Dimensions | 3 in W x 2-3/8 in D x 3-9/32 in H |
| Standards | UL File E11592, HACR Rated | Application | For Load Centers and Lighting Panels |
Packages
| 1 - UNIT - 1 |