Abbotsford
GEDTHQL21125

GESCAN THQL21125 125Amp 120/240V 10kA 2-Pole Q-Line THQL Series Miniature Plug-In Circuit Breaker

Price $220.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQL21125

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. FEATURES:- Molded Case- Thermal Magnetic- Compact Design- UL 489- Provide cost effective solutions- Lug-Lug Connection

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQL, Feeder Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 125 A
Voltage Rating 120/240 VAC Terminal Connection Box
Mounting Type Plug-in Phase 1
Conductor Size (1) 2-2/0 AWG Copper, 2-2/0 AWG Aluminum Frame Q-Line
Trip Type Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common Dimensions 2 in W x 2-3/8 in D x 3-9/32 in H
Standards UL E11592 Listed, CSA LR40350 Certified, HACR Rated Application For AL Series Panelboards in Residential and Commercial

Packages

1 - UNIT - 1