Abbotsford
GEDTHQL2170

GESCAN THQL2170 70Amp 120/240VAC 10kA 2-Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $148.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQL2170

Description

Feeder plug-in circuit breaker. Q-line circuit breaker is one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q-line used for connection to load centres and lighting panels. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQL, Internal Common Trip Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 70 A
Voltage Rating 120/240 VAC Terminal Connection Load Lug
Mounting Type Plug-In Conductor Size 6-1/0 AWG Copper, 4-1/0 AWG Aluminum
Frame Q-Line Trip Type Non-Interchangeable, Thermal Magnetic
Dimensions 2 in W x 2-3/8 in D x 3-9/32 in H Standards UL File E11592, HACR Rated, GSA Compliance
Application For Load Centers and Lighting Panels

Packages

1 - UNIT - 1