Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability.
Specifications
| Brand Name | Emerson | Item Name | Molded Case Circuit Breaker |
| Type | Type THQL, Internal Common Trip | Number of Poles | 2 |
| Interrupt Rating | 10 kA | Amperage Rating | 80 A |
| Voltage Rating | 120/240 VAC | Terminal Connection | Lug |
| Mounting Type | Plug-in | Phase | 1 |
| Frequency Rating | 50/60 Hz | Conductor Size | 6-1/0 AWG Copper, 4-1/0 AWG Aluminum |
| Frame | Q-Line | Trip Type | Non-Interchangeable, Thermal Magnetic |
| Dimensions | 3-9/32 in L x 2 in W x 2-3/8 in D | Standards | UL File E11592, HACR Rated |
| Application | For Load Centers and Lighting Panels |
Packages
| 1 - UNIT - 1 |