Abbotsford
GEDTHQL32020

GESCAN THQL32020 20Amp 240V 10kA 3-Pole Q-Line THQL Series Miniature Plug-In Circuit Breaker

Price $181.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQL32020

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. FEATURES:- Molded Case- Thermal Magnetic- Compact Design- UL 489- Provide cost effective solutions- Lug-Lug Connection

Specifications

Brand Name Emerson Item Name Feeder Plug-In Circuit Breaker
Type Type THQL Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 240 VAC Terminal Connection Screw Clamp
Phase 3 Conductor Size 14-8 AWG
Frame Q-Line Trip Type Non-Interchangeable, Long Instantaneous
Dimensions 3.28 in L x 3 in W x 2.38 in D Standards HACR Rated, UL File Number E11592
Application For Residential and Commercial Applications

Packages

1 - UNIT - 1 3 - UNIT - 3