Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. FEATURES:- Molded Case- Thermal Magnetic- Compact Design- UL 489- Provide cost effective solutions- Lug-Lug Connection
Specifications
| Brand Name | Emerson | Item Name | Molded Case Circuit Breaker |
| Type | Type THQL, Feeder | Number of Poles | 3 |
| Interrupt Rating | 10 kA | Amperage Rating | 30 A |
| Voltage Rating | 240 VAC | Terminal Connection | Box |
| Mounting Type | Plug-in | Phase | 3 |
| Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Frame | Q-Line |
| Trip Type | Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common | Dimensions | 3 in W x 2-3/8 in D x 3-9/32 in H |
| Standards | UL E11592 Listed, HACR Rated | Application | For AL Series Panelboards in Residential and Commercial |
Packages
| 1 - UNIT - 1 | 3 - UNIT - 3 |