Abbotsford
GEDTHQL32060

60Amp 120/240VAC 10kA 3-Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $181.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQL32060

Description

THQL Moulded case/Q-line/plug-in circuit breaker. 60 A, 3-pole. 240 VAC system voltage. Non-interchangeable trip style. LI trip function. Q-line frame type. Standard continuous current rated. Suitable for reverse feed. 8 to 3 KCMIL (copper) or 8 to 3 KCMIL (aluminium) wire range, solid or stranded for 14 to 10 AWG. Fixed long time and instantaneous. HACR special marking. Q-line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q-line used for connection to load centers and lighting panels. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability. Internal common trip.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQL, Internal Common Trip Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 60 A
Voltage Rating 120/240 VAC Terminal Connection Lug
Mounting Type Plug-in Phase 3
Frequency Rating 50/60 Hz Conductor Size 8-3 AWG Copper, 8-3 AWG Aluminum
Frame Q-Line Trip Type Non-Interchangeable, Thermal Magnetic
Dimensions 3-9/32 in L x 3 in W x 2-3/8 in D Standards UL File E11592, HACR Rated
Application For Load Centers and Lighting Panels

Packages

1 - UNIT - 1 3 - UNIT - 3