Abbotsford
GEDTHQL32100

GESCAN THQL32100 100Amp 120/240VAC 10kA 3-Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $223.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQL32100

Description

Molded case circuit breakers TQL and THQL 240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Box lug load terminal terminal. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch plug in mounting.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQL, Feeder Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 100 A
Voltage Rating 240 VAC Terminal Connection Box
Mounting Type Plug-in Phase 3
Conductor Size 6-1/0 AWG Copper, 4-1/0 AWG Aluminum Frame Q-Line
Trip Type Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common Dimensions 3 in W x 2-3/8 in D x 3-9/32 in H
Standards UL E11592 Listed, CSA LR40350 Certified, HACR Rated Application For AL Series Panelboards in Residential and Commercial

Packages

1 - UNIT - 1