Description
General Electric, type THQP, 1P, 1PH, 15A, 120V, 10kA@120V, UL listed, plug-in, complete with (LI) Long-Time and Instantaneous trip functions and load side lug terminal, thermal magnetic, molded case circuit breaker
Specifications
| Brand Name | Emerson | Item Name | Feeder Plug-In Circuit Breaker |
| Type | Standard, Internal Common Trip Bar | Series | THQP |
| Number of Poles | 1 | Interrupt Rating | 10 kA at 120/240 VAC |
| Amperage Rating | 15 A | Voltage Rating | 120/240 VAC |
| Terminal Connection | Box Lug | Mounting Type | Plug-in |
| Phase | 1 | Conductor Size | 14 - 8 kcmil Copper, 12 - 8 kcmil Aluminum |
| Frame | Q-Line | Trip Type | Non-Interchangeable |
| Dimensions | 3.28 in L x 0-1/2 in W x 2.38 in D | Standards | UL Listed, HACR Rated, GSA Compliant |
| Application | For Residential Load Centers |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 |