Description
Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed JD6A=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac. Instantaneous adjustable trip range.
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Item Name | Circuit Breaker | Type | JD6 |
| Number of Poles | 3 | Interrupt Rating | 25 kA |
| Amperage Rating | 400 A | Voltage Rating | 600 VAC or 500 VDC |
| Trip Range | 2000 - 4000 A | Frequency Rating | 50/60 Hz |
| Actuator | Varying | Auxiliary Contacts | N/A |
| Frame | JD | Trip Type | Thermal Magnetic |
| Temperature Rating | 40 °C | Dimensions | 7 in L x 9 in W x 15 in H |
| Standards | UL/HACR Listed | Application | Standard 40C Breaker |
| UPC | 783643213210 |
Packages
| 1 - UNIT - 1 |