Abbotsford
FPLNA3P20

GESCAN NA3P20 20Amp 3 Pole 120V Federal Pioneer Stab-Lok Plug-In Wide Circuit Breaker

Price $965.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NA3P20

Description

Stab-Lok circuit Breaker with three pole, thermal magnetic circuit breakers that provide arc fault circuit interrupters for Federal Pioneer panels. They have easy to read color coded handles to differentiate ampere ratings. This breaker is a three pole 20 A, 240 VAC moulded case breaker with plug in mounting. This circuit breaker meets CSA standards.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Circuit Breaker Type NA
Number of Poles 3 Interrupt Rating 10 kA at 240 V
Amperage Rating 20 A Voltage Rating 240 V
Terminal Connection Plug-In Phase 3
Trip Type Thermal Magnetic, Long Time and Instantaneous Dimensions 3 in W

Packages

1 - UNIT - 1