Description
Circuit breaker FEDERAL PIONEER bolt-on 2 poles 40A 240V 10KA.
Specifications
| Brand Name | Federal Pioneer | Sub Brand | Stab-Lok |
| Item Name | Molded Case Circuit Breaker | Series | NB |
| Number of Poles | 2 | Phase | 1 |
| Interrupt Rating | 10 kA | Amperage Rating | 40 A |
| Voltage Rating | 120/240 VAC | Conductor Size | 4-2/0 AWG, 14-2 AWG Copper and Aluminum |
| Terminal Connection | Screw Lug | Mounting Type | Bolt-On |
| Trip Type | Thermal Magnetic | Dimensions | 2-1/2 in L x 2 in W x 3 in H |
| Standards | CSA Certified |
Packages
| 1 - UNIT - 1 |