Abbotsford
FPLNB2P100

GESCAN NB2P100 2 Pole 90Amp Federal Pioneer Stab-Lok Bolt-On Circuit Breaker

Price $958.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NB2P100

Description

Circuit breaker FEDERAL PIONEER bolt-on 2 poles 100A 240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Molded Case Circuit Breaker Type Type NB
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 150 A Voltage Rating 120/240 VAC
Terminal Connection Screw Mounting Type Plug-In
Phase 1 Conductor Size 1/0 AWG Copper
Trip Type Thermal Magnetic Dimensions 2-1/2 in L x 2 in W x 3 in H
Standards CSA Certified

Packages

1 - UNIT - 1