Abbotsford
FPLNCO250

GESCAN NCO250 50Amp 2 Pole Federal Pioneer Stab-Lok Plug-in Narrow Circuit Breaker

Price $278.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NC0250

Description

Federal Pioneer 50 A double pole circuit breaker.

Specifications

Brand Name Federal Pioneer Item Name Stab-Lok Spacesaver Miniature Circuit Breaker
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 50 A Voltage Rating 120/240 VAC
Terminal Connection Screw Mounting Type Plug-in
Conductor Size 14-4 AWG (Copper) Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 2-1/2 in L x 1 in W x 3 in H
Standards CSA Certified

Packages

1 - UNIT - 1 10 - UNIT - 10