Description
3VA1 Molded Case Circuit Breaker, FS 160A, 3 Poles, 80A, 36kA @ 415V, TM220, ATFM, Box Terminal
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA1 | Number of Poles | 3 |
| Interrupt Rating | 36000 kA | Amperage Rating | 80 A |
| Voltage Rating | 415 V | Degree of Protection | 40 |
| Standards | IEC | Application | Electrical Distribution |
| UPC | 804766423192 |
Packages
| 1 - UNIT - 1 |