Description
3VA2 Molded Case Circuit Breaker, FS 250A, 3 Poles, 250A, 85kA @ 415V, ETU320, LI, Nut Keeper Kit
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA2 | Number of Poles | 3 |
| Interrupt Rating | 85000 kA | Amperage Rating | 250 A |
| Voltage Rating | 415 V | Degree of Protection | 40 |
| Standards | IEC | Application | Electrical Distribution |
| UPC | 804766446085 |
Packages
| 1 - UNIT - 1 |