Description
3VA4 Molded Case Circuit Breaker, 3 Poles, 90A, 65kA @ 480V, TM210, FTFM
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA4 | Number of Poles | 3 |
| Interrupt Rating | 65 kA 480 V | Amperage Rating | 90 A |
| Voltage Rating | 480 V | Degree of Protection | 40 |
| Standards | CSA; UL | Application | Electrical Distribution |
| UPC | 804766944208 |
Packages
| 1 - UNIT - 1 |