Description
3VA4 Molded Case Circuit Breaker, 2 Poles, 15A, 25kA @ 480V, TM210, FTFM
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA4 | Number of Poles | 2 |
| Interrupt Rating | 25 kA 480 V | Amperage Rating | 15 A |
| Voltage Rating | 480 V | Degree of Protection | 40 |
| Standards | CSA; UL | Application | Electrical Distribution |
| UPC | 804766942600 |
Packages
| 1 - UNIT - 1 |