Abbotsford
SIE3VA51406ED310AA0

SIEMENS 3VA51406ED310AA0 3VA5,FS125A,3P,40A,25kA@600V,TM210,FTFM

Price $2,226.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA51406ED310AA0

Description

3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 40A, 25kA @ 600V, TM210, FTFM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 65kA INTERRUPTION RATING Voltage Rating 480 V
Frame 125A Trip Type TM210 FIXED THERMAL FIXED MAGNETIC
Standards UL UPC 804766300547

Packages

1 - UNIT - 1