Description
3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 50A, 18kA @ 600/347V, TM230, FTAM
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 3 |
| Interrupt Rating | 55000 kA | Amperage Rating | 50 A |
| Voltage Rating | 480 V | Frame | 125A |
| Trip Type | TM230 FIXED THERMAL ADJUSTABLE MAGNETIC | Standards | UL |
| Application | Electrical Distribution | UPC | 804766300691 |
Packages
| 1 - UNIT - 1 |