Description
3VA5 Molded Case Circuit Breaker, FS 125A, 2 Poles, 50A, 18kA @ 600/347V, TM210, FTFM
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 2 |
| Interrupt Rating | 18kA @ 600/347V | Voltage Rating | 347/600 V |
| Standards | CSA; UL | Application | Electrical Distribution |
| UPC | 804766779268 |
Packages
| 1 - UNIT - 1 |