Description
3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 70A, 18kA @ 600/347V, TM240, ATAM
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 3 |
| Interrupt Rating | 55000 kA | Amperage Rating | 70 A |
| Voltage Rating | 347/600 V | Degree of Protection | 40 |
| Standards | CSA; UL | Application | Electrical Distribution |
| UPC | 804766779725 |
Packages
| 1 - UNIT - 1 |