Description
3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 70A, 25kA @ 600V, TM210, FTFM
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 3 |
| Interrupt Rating | 70000 kA | Amperage Rating | 70 A |
| Voltage Rating | 480 V | Frame | 125A |
| Trip Type | TM210 FIXED THERMAL FIXED MAGNETIC | Standards | UL |
| Application | Electrical Distribution | UPC | 804766300783 |
Packages
| 1 - UNIT - 1 |