Abbotsford
SIE3VA51904ED360AA0

SIEMENS 3VA51904ED360AA0 BRKR 3VA51 3P 90A 25KA FTFM AL

Price $1,541.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA51904ED360AA0

Description

circuit breaker 3VA5 UL Frame 125 breaking capacity class S 25 kA @ 480 V 3-pole, line protection TM210, FTFM, In=90 A overload protection Ir=90 A permanently set short-circuit protection Ii=10 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766832260

Packages

1 - UNIT - 1