Description
3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 7A, TM120M, AM, Very High Breaking, High Range
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 3 |
| Interrupt Rating | 70000 kA | Amperage Rating | 7 A |
| Degree of Protection | 40 | Standards | CSA; UL |
| Application | Electrical Distribution | UPC | 804766777158 |
Packages
| 1 - UNIT - 1 |