Description
3VA5 Molded Case Circuit Breaker, FS 125A, 2 Poles, 100A, 14kA @ 600/347V, TM210, FTFM
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 2 |
| Interrupt Rating | 36000 kA | Amperage Rating | 100 A |
| Voltage Rating | 347/600 V | Degree of Protection | 40 |
| Standards | CSA; UL | Application | Electrical Distribution |
| UPC | 804766777196 |
Packages
| 1 - UNIT - 1 |