Description
3VA5 Molded Case Circuit Breaker, FS 125A, 1 Pole, 20A, 18kA @ 600/347V, TM210, FTFM
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 1 |
| Interrupt Rating | 5000 kA | Amperage Rating | 20 A |
| Voltage Rating | 480 V | Frame | 125A |
| Trip Type | TM210 FIXED THERMAL FIXED MAGNETIC | Standards | UL |
| Application | Electrical Distribution | UPC | 804766299834 |
Packages
| 1 - UNIT - 1 |