Abbotsford
SIE3VA52507ED360AA0

SIEMENS 3VA52507ED360AA0 BRKR 3VA52 3P 50A 100KA FTFM AL

Price $6,610.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA52507ED360AA0

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA @ 480 V 3-pole, line protection TM210, FTFM, In=50 A overload protection Ir=50 A permanently set short-circuit protection Ii=10 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766891304

Packages

1 - UNIT - 1