Abbotsford
SIE3VA52956ED312AA0

SIEMENS 3VA52956ED312AA0 BRKR 3VA52 3P 15A 65KA FTFM 100

Price $5,422.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA52956ED312AA0

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA @ 480 V 3-pole, line protection TM210, FTFM, In=15 A overload protection, 100%-rated Ir=15 A permanently set short-circuit protection Ii=23.3 x In without connection

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Number of Poles 3
Interrupt Rating 65 kA Amperage Rating 15 A
Voltage Rating 690 VAC Mounting Type DIN Rail
Actuator Lever Power Loss 5.1 W
Temperature Rating -25 to 70 °C Dimensions 4.13 in W x 3.27 in D x 7.28 in H
Degree of Protection IP40 Standards ABS, CE Certified, EAC, EMV, RCM, UL Listed, UKCA
UPC 195125358348

Packages

1 - UNIT - 1