Abbotsford
SIE3VA52126EF360AA0

SIEMENS 3VA52126EF360AA0 BRKR 3VA52 3P 125A 65KA ATAM AL

Price $8,059.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA52126EF360AA0

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA @ 480 V 3-pole, line protection TM240, ATAM, In=125 A overload protection Ir=100 A ...125 A short-circuit protection Ii=5...10 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766890796

Packages

1 - UNIT - 1