Abbotsford
SIE3VA52126EF312AA0

SIEMENS 3VA52126EF312AA0 BRKR 3VA52 3P 125A 65KA ATAM 100

Price $8,554.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA52126EF312AA0

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA @ 480 V 3-pole, line protection TM240, ATAM, In=125 A overload protection, 100%-rated Ir=100 A ...125 A short-circuit protection Ii=5...10 x In without connection

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type Low Voltage
Number of Poles 3 Interrupt Rating 65 kA
Amperage Rating 125 A Voltage Rating 690 VAC
Mounting Type DIN Rail Actuator Lever
Trip Type Thermal Magnetic Power Loss 23 W
Temperature Rating -25 to 70 °C Dimensions 4.13 in W x 3.27 in D x 7.28 in H
Degree of Protection IP40 Standards ABS, CE Certified, DNV, EAC, EMV, RCM, UL Listed, UKCA
UPC 195125356078

Packages

1 - UNIT - 1