Description
3VA5 Molded Case Circuit Breaker, FS 250A, 3 Poles, 150A, MCS110, High Breaking
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 3 |
| Voltage Rating | 480 V | Frame | 250A |
| Trip Type | MCS110 MOLDED CASE SWITCH | Standards | UL |
| Application | Electrical Distribution | UPC | 804766318474 |
Packages
| 1 - UNIT - 1 |