Description
3VA5 Molded Case Circuit Breaker, FS 250A, 3 Poles, 250A, MCS110, High Breaking
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 3 |
| Amperage Rating | 250 A | Voltage Rating | 480 V |
| Frame | 250A | Trip Type | MCS110 MOLDED CASE SWITCH |
| Standards | UL | Application | Electrical Distribution |
| UPC | 804766318498 |
Packages
| 1 - UNIT - 1 |