Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA @ 480 V 3-pole, line protection TM210, FTFM, In=30 A overload protection, 100%-rated Ir=30 A permanently set short-circuit protection Ii=11.67 x In without connection
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Item Name | Molded Case Circuit Breaker | Type | Low Voltage |
| Number of Poles | 3 | Interrupt Rating | 100 kA |
| Amperage Rating | 30 A | Voltage Rating | 690 VAC |
| Mounting Type | DIN Rail | Actuator | Lever |
| Trip Type | Thermal Magnetic | Power Loss | 18.5 W |
| Temperature Rating | -25 to 70 °C | Dimensions | 4.13 in W x 3.27 in D x 7.28 in H |
| Degree of Protection | IP40 | Standards | ABS, CE Certified, DNV, EAC, EMV, RCM, UL Listed, UKCA |
| UPC | 195125358454 |
Packages
| 1 - UNIT - 1 |