Abbotsford
SIE3VA53407EF320AA0

SIEMENS 3VA53407EF320AA0 BRKR 3VA53 3P 400A 100KA ATAM NUT

Price $16,684.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA53407EF320AA0

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA @ 480 V 3-pole, line protection TM240, ATAM, In=400 A overload protection Ir=320 A ...400 A short-circuit protection Ii=5...10 x In nut keeper kit on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766803406

Packages

1 - UNIT - 1