Description
3VA5 Molded Case Circuit Breaker, FS 800A, 3 Poles, 800A, 25kA @ 600V, TM230, FTAM
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA5 | Number of Poles | 3 |
| Interrupt Rating | 25 kA 600 V | Voltage Rating | 600 V |
| Standards | CSA; UL | Application | Electrical Distribution |
| UPC | 804766978647 |
Packages
| 1 - UNIT - 1 |