Description
3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 40A, 50kA @ 600V, ETU550, LSI, 100% Rated
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA6 | Number of Poles | 3 |
| Interrupt Rating | WITH 150kA INTERRUPTION RATING | Voltage Rating | 480 V |
| Frame | 150A | Trip Type | ETU550 LSI LCD |
| Standards | UL | Application | Electrical Distribution |
| UPC | 804766303067 |
Packages
| 1 - UNIT - 1 |