Description
3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 100A, 35kA @ 600V, ETU320, LI
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA6 | Number of Poles | 3 |
| Interrupt Rating | WITH 100kA INTERRUPTION RATING | Voltage Rating | 480 V |
| Frame | 150A | Trip Type | ETU320 LI ADJUSTMENT KNOB |
| Standards | UL | Application | Electrical Distribution |
| UPC | 804766306433 |
Packages
| 1 - UNIT - 1 |