Abbotsford
SIE3VA61157HN360AA0

SIEMENS 3VA61157HN360AA0 BRKR 3VA61 3P 150A 100KA ETU3-LSI AL

Price $9,190.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA61157HN360AA0

Description

circuit breaker 3VA6 UL Frame 150 breaking capacity class C 100 kA @ 480 V 3-pole, line protection ETU350, LSI, In=150 A overload protection Ir=60 A ...150 A short-circuit protection Isd=1.5... 10 X Ir, Ii=10 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766718779

Packages

1 - UNIT - 1