Description
3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 150A, 50kA @ 600V, ETU330, LIG
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA6 | Number of Poles | 3 |
| Interrupt Rating | 150000 kA | Amperage Rating | 150 A |
| Voltage Rating | 480 V | Frame | 150A |
| Trip Type | ETU330 LIG ADJUSTMENT KNOB | Standards | UL |
| Application | Electrical Distribution | UPC | 804766303159 |
Packages
| 1 - UNIT - 1 |