Abbotsford
SIE3VA62107HL360AA0

SIEMENS 3VA62107HL360AA0 BRKR 3VA62 3P 100A 100KA ETU3-LI AL

Price $10,109.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA62107HL360AA0

Description

circuit breaker 3VA6 UL Frame 250 breaking capacity class C 100 kA @ 480 V 3-pole, line protection ETU320, LI, In=100 A overload protection Ir=40 A ...100 A short-circuit protection Ii=1.5...12 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766719707

Packages

1 - UNIT - 1