Abbotsford
SIE3VA62257JQ360AA0

SIEMENS 3VA62257JQ360AA0 BRKR 3VA62 3P 250A 100KA ETU5-LSIG AL

Price $16,825.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA62257JQ360AA0

Description

circuit breaker 3VA6 UL Frame 250 breaking capacity class C 100 kA @ 480 V 3-pole, line protection ETU560, LSIG, In=250 A overload protection Ir=100 A ...250 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection optionally with ext. CT; up to 160% ground-fault protection IG=0.2... 1xIn, tg=0.05-0.8s cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766720222

Packages

1 - UNIT - 1