Abbotsford
SIE3VA63405HL310AA0

SIEMENS 3VA63405HL310AA0 3VA6,FS400A,3P,400A,18kA@600V,ETU320,LI

Price $7,329.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA63405HL310AA0

Description

3VA6 Molded Case Circuit Breaker, FS 400A, 3 Poles, 400A, 18kA @ 600V, ETU320, LI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 400A Trip Type ETU320 LI ADJUSTMENT KNOB
Standards UL UPC 804766313387

Packages

1 - UNIT - 1