SIEMENS 3VA63405JQ360AA0 BRKR 3VA63 3P 400A 35KA ETU5-LSIG AL
Description
circuit breaker 3VA6 UL Frame 400 breaking capacity class M 35 kA @ 480 V 3-pole, line protection ETU560, LSIG, In=400 A overload protection Ir=160 A ...400 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection optionally with ext. CT; up to 160% ground-fault protection IG=0.2... 1xIn, tg=0.05-0.8s cable connection on two sides
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Number of Poles | 3 | UPC | 804766720918 |
Packages
| 1 - UNIT - 1 |