Abbotsford
SIE3VA63407HN360AA0

SIEMENS 3VA63407HN360AA0 BRKR 3VA63 3P 400A 100KA ETU3-LSI AL

Price $13,715.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA63407HN360AA0

Description

circuit breaker 3VA6 UL Frame 400 breaking capacity class C 100 kA @ 480 V 3-pole, line protection ETU350, LSI, In=400 A overload protection Ir=160 A ...400 A short-circuit protection Isd=1.5... 10 x Ir, Ii=10 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766721113

Packages

1 - UNIT - 1